enMotion® 1200 ml Moisturizing Foam Soap Dispenser Refill (Case of 2)

Part #G42715  |  Item #7517906  |  Manufacturer Part #42715

$59.09 per CASE

Size:

1200 mL
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • By moving from a manual to an automated dispensing system, the average number of dispenses per hand wash can be reduced by approximately 2% (Assumes .4 mL dispensed from each system type). GP Proprietary Research, Nov 211
  • Gently cleans the skin and washes bacteria away
  • pH balanced
  • Exceptionally mild and infused with conditioners
  • A rich, luxurious foam for good lathering
  • Can help earn LEED credits
  • This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human & environmental toxicity. GreenSeal.org
  • USDA Certified Bio based product

Documents

Specifications

Application: General Hand Washing

Brand Model Compatibility: Tranquil Aloe® Dispenser

Collection: enMotion®

Color Finish: Green

Color Finish Category: Greens

EcoLogo Certified: No

Green Seal Certified: Yes

Height: 4-1/2 in

Length: 10-243/250 in

Package Quantity: Case of 2

Product Type: Hand Soap

Size: 1200 mL

Weight: 6.600

Width: 9-17/500 in