enMotion® 17-3/10 in. Automated Touchless Roll Paper Towel Dispenser in Grey

Part #G59460A  |  Item #7486354  |  Manufacturer Part #59460A

$169.50 EACH

Color/Finish: Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Georgia-Pacific enMotion® 17-3/10 in. Automated Touchless Roll Paper Towel Dispenser in Grey /$169.50

Product Details

  • The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
  • Whisper Quiet™: Virtually soundless dispensing for a premium experience.
  • Guaranteed Reliability: Engineered to be jam-free and comes with a 1 year warranty
  • Easily Customizable Settings: Multiple settings including, sensor range, delay, sheet length and dispense mode meet your needs precisely.
  • Ten Year Warranty: We’re so confident in our enMotion® Automated Towel Dispensers, we guarantee them for a full 1 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
  • Inventory Efficiency: Uses the same roll towel refills as enMotion® 1” Automated Touchless Roll Paper Towel Dispenser. Use with 8946, 8947, 8948, 89485, and 8949
  • Only available via one time, lifetime, Lease Agreement with GP PRO or authorized distributor.

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: enMotion®

Color Finish: Grey

Color Finish Category: Greys

Depth: 9-3/4 in

Height: 16-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 15-63/1000 in

Material: Plastic

Power Source: Battery

Product Type: Electronic Towel Dispenser

Weight: 11.600

Width: 14-3/4 in