40.57 oz. Touchless Soap and Sanitizer Dispenser in White
enMotion® 40.57 oz. Touchless Soap and Sanitizer Dispenser in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
- Quiet: Quietest automated operation among leading competitors for a premium restroom experience.
- Easy To Maintain: Long lasting, intuitively designed refills and patented maintenance pause button for effortless maintenance and uninterrupted service.
- Hygienic: Automated touchless dispensing and sealed hygienic refills help reduce risk of cross-contamination.
- Enhanced Formulas: Rich foaming formulas with on-trend fragrances, moisturize as they clean, adding to the premium experience.
- 100% recyclable bottles, contain 25% post consumer content.
- Ten Year Warranty: We’re so confident in our enMotion® Automated Soap and Sanitizer Dispensers, we guarantee them for a full 10 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
Specifications
- ADA Compliant:
- No
- Capacity:
- 40.57 oz
- Collection:
- enMotion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-18/25
- Height:
- 4
- Installation Type:
- Wall Mount
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 073310520582
- Width:
- 6-27/50