6.93 gal Stainless Steel Flex Trash Receptacle in Silver
enMotion® 6.93 gal Stainless Steel Flex Trash Receptacle in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates and complements Georgia-Pacific enMotion® Flex Recessed Towel Dispensers to enhance facility image and patron or tenant satisfaction
- Constructed for facilities with a 10-3/4" wall cavity
- Sleek stainless steel design
- ADA Compliant when mounted properly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 6.93 gal
- Collection:
- enMotion®
- Color Finish Name:
- Silver
- Depth:
- 12 in
- FM Approved:
- No
- Height:
- 56 in
- Installation Type:
- Wall Mount
- Length:
- 17-1/5 in
- Material:
- Stainless Steel
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- UPC:
- 036500308995
- Width:
- 7-71/100 in