enMotion® 800 ft. High Capacity EPA Roll Towel in White (Case of 6)

Part #GEO89470  |  Item #5053038  |  Manufacturer Part #89470

$100.27 per CASE

Length:

24-3/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • enMotion® touchless towel dispensers help reduce waste by 3% vs. standard folded towels
  • One-at-a-time, touch free dispensing helps minimize usage and helps reduce the risk of cross contamination
  • Long lasting 8' roll reduces maintenance costs and the risk of run-out
  • Provides fast and pleasant hand drying experience
  • Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • USDA Certified Bio based product
  • UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
  • Can help earn LEED credits

Specifications

Brand Model Compatibility: Compatible Dispensers: G59460A, G59462A, G59488A

Collection: enMotion®

Color Finish: White

Color Finish Category: Whites

Height: 10-7/8 in

Length: 24-3/8 in

Material: Paper

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Weight: 37.370

Width: 16-3/8 in