Automated Touchless Counter Mount Soap Dispenser GP 520-65
enMotion® Automated Touchless Counter Mount Soap Dispenser GP 520-65
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 1200 mL
- Collection:
- enMotion®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-1/8 in
- Height:
- 4-5/8 in
- Installation Type:
- Deck Mount
- Material:
- Stainless Steel
- Power Source:
- Battery
- Product Type:
- Soap Dispenser
- Type:
- HP358383
- UL Listed:
- No
- UPC:
- 073310520650
- Width:
- 11-9/16 in