This product requires certification to purchase.

1200ml Fragrance Free Antimicrobial Foam Soap Dispenser Refill (Case of 2)

Georgia-Pacific

enMotion® Gen 2 1200ml Fragrance Free Antimicrobial Foam Soap Dispenser Refill (Case of 2)

  • Fast #
  • Part #G42818
  • Item #7957625
  • Manufacturer Part #42818
5 out of 5 Customer Rating
Brand image
Georgia-Pacific

enMotion® Gen 2 1200ml Fragrance Free Antimicrobial Foam Soap Dispenser Refill (Case of 2)

  • Fast #
  • Part #G42818
  • Item #7957625
  • Manufacturer Part #42818
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Touchless soap dispenser and sealed refill bottles, each with a fresh nozzle, help reduce the risk of cross-contamination
  • Whisper quiet operation is virtually soundless for a premium experience
  • Easy to maintain with easy-to-fill long-lasting refills for uninterrupted service; maintenance mode for easy, mess-free cleaning
  • Battery life of 4.5 years (based on 50 uses per day) helps reduce maintenance time
  • Rich foaming formula is dye and fragrance-free and moisturizes as it cleans
  • Antimicrobial formula helps reduce bacteria on skin E2 rated for use in food processing and food service
  • Hygenic refills are sealed to help reduce risk of cross contamination
  • Easy to maintain with high-capacity refills that reduce runout and are designed for easy one-hand loading
  • Help reduce overall waste with 100% recyclable refills that dispense 99% of their contents
  • Compatible with Enmotion® Gen2 soap and sanitizer dispensers 52057, 52058, 52060
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 2
Size
1200 mL
Characteristics & Features
Collection
enMotion® Gen 2
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Hand Cleaning
Green Seal Certified
No
UPC
073310428185