Wall Mount Automated Touchless Dispenser in Brushed Stainless

Georgia-Pacific

enMotion® Wall Mount Automated Touchless Dispenser in Brushed Stainless

Brand image
Georgia-Pacific

enMotion® Wall Mount Automated Touchless Dispenser in Brushed Stainless

  • Part #G52060
  • Item #7484936
  • Manufacturer Part #52060
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Brushed Stainless Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automated touchless dispensing improves hygiene & minimizes the risk of cross-contamination
  • Closed hygienic system houses pump, bag and nozzle
  • The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
  • Can help earn LEED credits
  • Mounting bracket and double sided tape included
  • Provides fast and pleasant hand drying experience
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
enMotion®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Depth:
3-9/10 in
EcoLogo Certified:
No
Height:
13-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-1/8 in
Power Source:
Battery
UL Listed:
No
Weight:
3.850 lb
Width:
4-313/1000 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';