9-2/5 in. Folded Towel (Case of 16)
Envision® 9-2/5 in. Folded Towel (Case of 16)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Low per-unit cost make these paper towels a good everyday choice
- Contains at least 5% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- Offers dependable absorbency, thickness, and strength
- Can help earn LEED credits
- This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material, with a minimum of 5% post -consumer material. GreenSeal.org.
Specifications
- Brand Model Compatibility:
- Compatible Dispensers: G5665001, G56620
- Collection:
- Envision®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Height:
- 9-22/25 in
- Length:
- 21-19/50 in
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- Multi-Fold Paper Towel
- Weight:
- 19.010 lb
- Width:
- 13-22/25 in