Georgia-Pacific
Envision® (Case of 30) Facial Tissue in White
Part #GPC47410 | Item #4483752 | Manufacturer Part #47410
How to get it:
Product Details
- Affordable choice
- Economical facial tissue employees, guests, tenants will appreciate
- Contains at least 15% post-consumer recycled fiber. meets or exceeds EPA comprehensive procurement guidelines
- This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 15% post -consumer material.
- Can help earn LEED credits
- The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc.
Specifications
Collection: Envision®
Color Finish: White
Color Finish Category: Whites
EPA Compliant: Yes
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 9-5/8 in
Length: 8-3/10 in
Package Quantity: Case of 30
Weight: 11.7
Width: 8 in