Metal Single Fold Paper Towel Dispenser in Polished Chrome (Case of 6)
Metal Single Fold Paper Towel Dispenser in Polished Chrome (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Offers an economical approach to towel dispensing
- Covered, key-lock mechanism provides protection against waste and pilferage
- Durable steel construction holds up to 500 single fold towels
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Package Quantity:
- Case of 6
- Product Type:
- Multi-Fold Dispenser
- Width:
- 10-5/8 in