This product requires certification to purchase.

250 ft. 2-Ply Recycled Perforated Paper Roll Towel in Brown (Case of 12)

Georgia-Pacific

Pacific Blue Basic™ 250 ft. 2-Ply Recycled Perforated Paper Roll Towel in Brown (Case of 12)

  • Fast #
  • Part #G28290
  • Item #7170223
  • Manufacturer Part #28290
4.9 out of 5 Customer Rating
Brand image
Georgia-Pacific

Pacific Blue Basic™ 250 ft. 2-Ply Recycled Perforated Paper Roll Towel in Brown (Case of 12)

  • Fast #
  • Part #G28290
  • Item #7170223
  • Manufacturer Part #28290
4.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lasting strength and absorbency make this towel ideal for cleaning/wiping in foodservice, healthcare, lab, and clinic settings
  • High capacity jumbo roll offers longer replacement intervals
  • Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • Can help earn LEED credits
  • Requires Certification

Specifications

Collection:
Pacific Blue Basic™
Color Finish Category:
Browns
Color Finish Name:
Brown
EPA Compliant:
Yes
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
11-5/8 in
Length:
22-7/8 in
Material:
Paper
Package Quantity:
Case of 12
Product Type:
Centerfeed Towel
UPC:
073310282909
Width:
16-1/8 in