1000 ft. Recycled Paper Towel Roll in White (Case of 6)
Pacific Blue Select™ 1000 ft. Recycled Paper Towel Roll in White (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 55-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 1 foot roll reduces maintenance intervals and risk of run out
- 6 roll case reduces inventory space and small case size makes it easier for employees to handle and store
- Performance, absorbency, strength, and appearance that meet patron expectations while offering a good value
- Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- Can help earn LEED credits
Specifications
- Collection:
- Pacific Blue Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-5/8
- Length:
- 24-3/8
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- UPC:
- 073310261003
- Width:
- 16-3/8