1200mL Pacific Citrus Scent Foam Hand Soap
Pacific Garden® 1200mL Pacific Citrus Scent Foam Hand Soap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Gently cleans the skin and washes bacteria away
- pH balanced
- Exceptionally mild and infused with conditioners
- A rich, luxurious foam for good lathering
- Scent: Citrus
- Global trade item number: 10073310437122
- Volume: 1,200 mL
- Capacity: 1200 mL
- Dermatologist tested conditioning hand soap formula is hypoallergenic, ph-balanced and gentle enough to use every day
- 100% recyclable bottles
Documents
Specifications
- Application:
- General Hand Washing
- Collection:
- Pacific Garden®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Size:
- 1200 mL