Plastic Dome Lid in White for Lagasse Sweet 12 oz. and 16 oz. Hot Cups (Case of 100)
Plastic Dome Lid in White for Lagasse Sweet 12 oz. and 16 oz. Hot Cups (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Domed to help to prevent spills from sloshing: Lets you add toppings
- Sip through hole is easy to drink from while on the go
- Easy to drink from while on the go
- Condiment identifier easily identifies contents
- Stacking Feature- Easier to carry two cups at a time
- Dome lid fits PerfecTouch 10-16 ounce and 12-20 ounce Paper Hot Cups
- Color: White
Specifications
- Brand Model Compatibility:
- 10 - 16 oz Cups
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 19-3/8 in
- Length:
- 18-563/1000 in
- Material:
- Plastic
- Package Quantity:
- Case of 100
- Product Type:
- Lid
- Size:
- Large
- Width:
- 7-3/4 in