DINE-A-WIPE TWL BLUE 1/4 FOLD 240
Pro™ Dixie™ DINE-A-WIPE TWL BLUE 1/4 FOLD 240
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from highly absorbent airlaid bonded cellulose perfect for front of house wiping tables and cleaning spill
- High-quality, strong, rinseable busing towels for repeat use means cost savings to you
- Medium-duty foodservice wiper
- 1/4-fold design provides fast dispensing for one or more wipers at a time and come in our popular, dispenser box
- Convenient, protective, spill-resistant poly packaging
- These economical, strong wipers stand up in chemicals and can be rinsed and reused for longer use
Specifications
- Collection:
- Pro™ Dixie™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 17 in
- Product Type:
- Foodservice Towel
- Type:
- G29418CA
- Width:
- 13 in