This product requires certification to purchase.

Recessed Mechanical Towel Dispenser in Stainless Steel

Georgia-Pacific

Recessed Mechanical Towel Dispenser in Stainless Steel

  • Fast #
  • Part #G59316
  • Item #7179684
  • Manufacturer Part #59316
3.9 out of 5 Customer Rating
Brand image
Georgia-Pacific

Recessed Mechanical Towel Dispenser in Stainless Steel

  • Fast #
  • Part #G59316
  • Item #7179684
  • Manufacturer Part #59316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features a stainless steel finish, recessed design, & a mechanical operation
  • Helps control usage and reduce waste with one-at-a-time dispensing as only one 11” towel is dispensed with each pull.
  • Minimize run out, helps reduce waste and lower overall costs with the stub roll feature.
  • Increase efficiency using paper viewing side window so that staff can easily see when towel roll should be changed.
  • Helps reduce the risk of cross-contamination with hands-free mechanical operation
  • Create a positive image with a sleek, stainless steel design and an upgraded look compared to wall-mounted dispensers with a recessed application.
  • Increase sustainability with two towel refill options
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
8-3/4 in
Height:
10-1/2 in
Length:
19 in
UPC:
073310593166
Width:
15-1/8 in