This product requires certification to purchase.

10 in. Heavy Weight Polystyrene Spoon Dispenser in Translucent Black

Georgia-Pacific

Ultra® SmartStock® Classic Series-F 10 in. Heavy Weight Polystyrene Spoon Dispenser in Translucent Black

  • Fast #
  • Part #GSSSHWDSP08
  • Item #7469071
  • Manufacturer Part #SSSHWDSP08
4.1 out of 5 Customer Rating
Brand image
Georgia-Pacific

Ultra® SmartStock® Classic Series-F 10 in. Heavy Weight Polystyrene Spoon Dispenser in Translucent Black

  • Fast #
  • Part #GSSSHWDSP08
  • Item #7469071
  • Manufacturer Part #SSSHWDSP08
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each elegant tower holds and dispenses individual, full size dinner spoons
  • Reduced Consumption - One-at-a-time dispensing reduces cutlery usage on average by 29% and up to 49% vs. open bins
  • Sleek, slightly smoked plastic doors match operators upscale décor
  • Provides hygienic, one-at-a-time dispensing for satisfied customers
  • Requires Certification

Specifications

Collection:
Ultra® SmartStock® Classic Series-F
Color Finish Name:
Translucent Black
Height:
24-1/2 in
Length:
10 in
Material:
Plastic
Material Type:
Polystyrene
Product Type:
Spoon Dispenser
Width:
8-3/4 in