0.5 gpm Aerator Kit in Polished Chrome
0.5 gpm Aerator Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Featuring laminar flow pattern, a clear and crisp water stream like no other.
- Pressure compensating between 2 psi and 8 psi.
- With Neoperl® insert.
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Chrome
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- UPC:
- 719934007633