1/2 in. NPT Supply Elbow in Satin Black
1/2 in. NPT Supply Elbow in Satin Black
Package Quantity Info:
Each: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 1-11/16
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 719934038767
- WaterSense Labeled:
- No