This product requires certification to purchase.

1/2 x 72 in. NPSM Brass and Metal Shower Hose in Satin Black

Gerber Plumbing

1/2 x 72 in. NPSM Brass and Metal Shower Hose in Satin Black

  • Fast #
  • Part #GD469020BS
  • Item #7676355
  • Manufacturer Part #D469020BS
3.6 out of 5 Customer Rating
Brand image
Gerber Plumbing

1/2 x 72 in. NPSM Brass and Metal Shower Hose in Satin Black

  • Fast #
  • Part #GD469020BS
  • Item #7676355
  • Manufacturer Part #D469020BS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Length:
72
Material:
Brass, Metal
UPC:
719934039085
Width:
7/8