1.6 gpf Toilet Tank in White
1.6 gpf Toilet Tank in White
Product Details
Product Details
- Ultra Flush 1.6 GPF 14“ Rough-In High Efficiency Insulated Toilet Tank with Front-Mount Trip Lever
Documents
Specifications
- Bowl Only:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Trip Lever
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- GG0028384
- UPC:
- 671052032563
- WaterSense Labeled:
- No