This product requires certification to purchase.

1.75 gpm Pressure Compensating Aerator Kit with Standard Bubble Flow in Tumbled Bronze

Gerber Plumbing

1.75 gpm Pressure Compensating Aerator Kit with Standard Bubble Flow in Tumbled Bronze

  • Fast #
  • Part #GDA500186NBR
  • Item #4598809
  • Manufacturer Part #DA500186NBR
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

1.75 gpm Pressure Compensating Aerator Kit with Standard Bubble Flow in Tumbled Bronze

  • Fast #
  • Part #GDA500186NBR
  • Item #4598809
  • Manufacturer Part #DA500186NBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Tumbled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Name:
Tumbled Bronze
Flow Rate:
1.75 gpm
IAPMO Listed:
Yes
NSF:
NSF 372
NSF Certified:
Yes
UPC:
719934013399