24 in. Ceiling Mount Shower Arm in Satin Black
24 in. Ceiling Mount Shower Arm in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 24
- Material:
- Brass
- Shower Arm Reach:
- 24
- UPC:
- 719934041217
- Width:
- 2-3/4