3-9/16 in. Spray Holder for D401157 and D422057
3-9/16 in. Spray Holder for D401157 and D422057
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- D401157 and D422057
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spray Holder
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-9/16 in
- NSF Certified:
- No
- UPC:
- 719934009477