5/8 x 2-3/8 in. Ductile Iron Nipple
5/8 x 2-3/8 in. Ductile Iron Nipple
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Faucet Part Type:
- Nipple
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 2-3/8 in
- Material:
- Ductile Iron
- UPC:
- 671052533404