This product requires certification to purchase.

6 in. Shower Arm with Flange in Tumbled Bronze

Gerber Plumbing

6 in. Shower Arm with Flange in Tumbled Bronze

  • Fast #
  • Part #GD481136BR
  • Item #4598915
  • Manufacturer Part #D481136BR
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

6 in. Shower Arm with Flange in Tumbled Bronze

  • Fast #
  • Part #GD481136BR
  • Item #4598915
  • Manufacturer Part #D481136BR
5 out of 5 Customer Rating

X Points

Color Finish Name: Tumbled Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Brass
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
CSA Certified:
CSA B125
Color Finish Category:
Bronze Tones
Color Finish Name:
Tumbled Bronze
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
ISO:
No
Installation Type:
Ceiling Mount
Length:
6 in
Material:
Brass
NSF:
NFS 372
NSF Certified:
Yes
UPC:
719934013269
WaterSense Labeled:
No