This product requires certification to purchase.

9 in. Adjustable Shower Arm Brushed Nickel

Gerber Plumbing

9 in. Adjustable Shower Arm Brushed Nickel

  • Fast #
  • Part #GD481150BN
  • Item #3406585
  • Manufacturer Part #D481150BN
4.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

9 in. Adjustable Shower Arm Brushed Nickel

  • Fast #
  • Part #GD481150BN
  • Item #3406585
  • Manufacturer Part #D481150BN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 9" adjustable showerarm
  • 3/4" diameter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Shower Arm
Fits Brand:
Gerber Plumbing
GSA Approved:
No
IAPMO Listed:
Yes
ISO:
No
Installation Type:
Ceiling Mount
Length:
9
Material:
Brass
NSF:
NFS 372
NSF Certified:
Yes
UPC:
019934058551