This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Gerber Plumbing

Allerton™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #GGHE28580
  • Item #4911745
  • Manufacturer Part #GHE28580
4.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

Allerton™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #GGHE28580
  • Item #4911745
  • Manufacturer Part #GHE28580
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Allerton™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Handle Type:
Trip Lever
IAPMO Listed:
Yes
Length:
9-1/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
671052050307
WaterSense Labeled:
Yes
Width:
16-7/8 in