This product requires certification to purchase.

3-Hole 1.75 gpm Deckmount Bar Faucet with Double Lever Handle in Polished Chrome

Gerber Plumbing

Allerton™ 3-Hole 1.75 gpm Deckmount Bar Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #GG0049372
  • Item #7376401
  • Manufacturer Part #G0049372
4.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Allerton™ 3-Hole 1.75 gpm Deckmount Bar Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #GG0049372
  • Item #7376401
  • Manufacturer Part #G0049372
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1M
CEC Compliant:
For Sale in CA
Collection:
Allerton™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
9-7/8 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-7/8 in
Spout Reach:
4-5/8 in
UPC:
671052649051
WaterSense Labeled:
No