This product requires certification to purchase.

Brass and Zinc Valve Trim in Chrome

Gerber Plumbing

Amalfi™ Brass and Zinc Valve Trim in Chrome

  • Fast #
  • Part #GD510430TC
  • Item #7676316
  • Manufacturer Part #D510430TC
3.3 out of 5 Customer Rating
Brand image
Gerber Plumbing

Amalfi™ Brass and Zinc Valve Trim in Chrome

  • Fast #
  • Part #GD510430TC
  • Item #7676316
  • Manufacturer Part #D510430TC
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
  • Features Dual Valve™ technology which minimizes water pressure loss as setting changes
  • Integral Check Valves in Cartridge Body to Prevent Cross-
  • Pressure Balance
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.M
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
G00GS50, G00GS52 Series Rough-In Valve
Collection:
Amalfi™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Valve Trim
Installation Type:
Wall Mount
Material:
Brass, Zinc
NSF:
NSF 61-9
NSF Certified:
Yes
Spout Type:
Diverter
UPC:
719934104981