Single Handle Shower Faucet in Chrome Trim Only
Amalfi™ Single Handle Shower Faucet in Chrome Trim Only
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510017
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Pressure Balance
- Diverter on Tub Spout
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Amalfi™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-3/8
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 719934039467
- Width:
- 6-3/4