Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel Trim Only
Amalfi™ Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel Trim Only
Product Details
Product Details
- 1.75gpm (6.6 L/min) Max Flow Rate @80psi
- Single Function Offers a Powerful Spray
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
- Features Air Injection™ technology which optimizes water intensity even at low pressures
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Features Pressure Manifold™ technology to ensure wide coverage and a powerful spray
- Features Easy Clean Soft-Touch Nozzles
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Diverter on Tub Spout
- Pressure Balance
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, A112.18.1M
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Amalfi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-7/16
- Tub Spout Type:
- Diverter
- UPC:
- 719934039955
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes