Single Handle Single Shower Faucet in Brushed Nickel Trim Only
Amalfi™ Single Handle Single Shower Faucet in Brushed Nickel Trim Only
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.75gpm (6.6 L/min) Max Flow Rate @80psi
- Single Function Offers a Powerful Spray
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
- Features Air Injection™ technology which optimizes water intensity even at low pressures
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Features Pressure Manifold™ technology to ensure wide coverage and a powerful spray
- Features Easy Clean Soft-Touch Nozzles
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Pressure Balance
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Amalfi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-7/8
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 719934039917
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4