Two Handle Bathroom Sink Faucet in Brushed Nickel
Amalfi™ Two Handle Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
- Features a Clear, Non-Splash Laminar Water Stream
- 8 7/8" (200mm) Spout Height & 3 3/4" (94mm) Spout Reach
- Durable Ceramic Disc Valve for Drip-Free Performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Amalfi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Spout Height:
- 7-7/8
- Spout Reach:
- 3-3/4
- Trim Only:
- No
- UPC:
- 719934422726
- WaterSense Labeled:
- Yes
- Width:
- 9-1/8