Anchoring Device Kit for All Undercounter Sinks
Anchoring Device Kit for All Undercounter Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Hardware Included:
- No
- Height:
- 1-2/5
- Length:
- 12-13/16
- Product Type:
- Anchor Kit
- UPC:
- 671052593552
- Width:
- 4-11/20