ANTIOCH 2H WIDESPREAD LAVATORY FAUCET W/ METAL TOUCH DOWN DRAIN 1.2GPM SATIN BLACK
ANTIOCH 2H WIDESPREAD LAVATORY FAUCET W/ METAL TOUCH DOWN DRAIN 1.2GPM SATIN BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.2 gpm
- Number of Holes:
- 2 Hole
- Type:
- GD304222BS
- UPC:
- 719934813081