Single Handle Bathroom Sink Faucet in Chrome
Antioch® Single Handle Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
- 4 1/8" (104mm) Spout Height & 6 7/8" (169mm) Spout Reach
- Includes 50/50 Touch-Down Drain Assembly for easy installation
- Includes Hot & Cold Insert
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Antioch®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 6-1/8
- IAPMO Listed:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Spout Height:
- 4-1/8
- Spout Reach:
- 6-7/8
- Stream Type:
- Laminar Stream
- Trim Only:
- No
- UPC:
- 719934411867
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2