Single Handle Kitchen Faucet in Stainless Steel
Antioch™ Single Handle Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 function spray/aerated stream
- Ceramic disc valve
- Single hole mount
- 1.75gpm (6.6L/min) max Aeration/2.2gpm (8.3L/min) max Spray @ 60psi
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Antioch™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 22-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- ISO:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-1/8 in
- Spout Reach:
- 9-1/2 in
- Spout Swivel:
- 120°
- Spout Type:
- Low Arc
- UPC:
- 719934812138