This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Gerber Plumbing

Antioch® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #GD301122
  • Item #7009264
  • Manufacturer Part #D301122
4.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Antioch® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #GD301122
  • Item #7009264
  • Manufacturer Part #D301122
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ceramic disc valves
  • 5 7/8" high spout, 4 5/8" spout length, laminar flow
  • Includes 50/50 touch down drain DA505219P with color-matching flange and cap and black tailpiece
  • 1.2gpm (4.5L/min) maximum flow rate @60 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Number of Pieces
2 Piece
Spout Height
5-7/8 in
Spout Reach
4-5/8 in
Width
11-1/2 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Antioch®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Stream Type
Laminar Stream
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
GSA Approved
No
IAPMO Listed
Yes
ISO
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
719934422658