Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Antioch™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-rise solid brass spout
- Slip spout mounting
- Use with valve: D210000BT (fixed) or D215000BT (widespread)
- 9 3/8" (187mm) Spout Height & 4 5/8" (117mm) Spout Reach
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- D210000BT, D215000BT
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Antioch™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-5/8
- Faucet Center Size:
- 8 in - 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-3/8
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Spout Type:
- Standard
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-5/8
- UPC:
- 719934004793
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 13-1/8