This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Gerber Plumbing

Antioch® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #GD304222BN
  • Item #7676287
  • Manufacturer Part #D304222BN
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Antioch® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #GD304222BN
  • Item #7676287
  • Manufacturer Part #D304222BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic Disc Cartridge
  • 5 1/16” High Spout, 4 3/8” Spout Length
  • With Metal Touch Down Drain Assembly
  • 3-Hole Mount, 6” - 12” Installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Antioch®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/4 in
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
4 Piece
Origin:
Global
Spout Height:
5-1/16 in
Spout Reach:
4-3/8 in
Stream Type:
Laminar Stream
Trim Only:
No
UPC:
719934424027
WaterSense Labeled:
Yes
Width:
12-1/5 in