This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

Gerber Plumbing

Avalanche® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #GG0021014
  • Item #7376117
  • Manufacturer Part #G0021014
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Avalanche® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #GG0021014
  • Item #7376117
  • Manufacturer Part #G0021014
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • Best-In-Class Fluid master™ 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
  • Color-Matched Metal Side Tank Lever with Solid Durable Brass Arm to Complement any Bathroom Decor
  • Corrosion Resistant Fluid master™ Flapper for Long Lasting Operation and Easy Replacement
  • Ergo Height™ ADA Compact Elongated Bowl for Added Comfort and Installation Where Round Front Toilets Fit
  • Large 2" Fully Glazed Tramway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Every time
  • Large Water Surface to Thoroughly Rinse Bowl with Each Flush
  • One-Piece Toilet
  • Water Sense™ Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
Collection:
Avalanche®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
Handle Type:
Trip Lever
Toilet Bowl Height:
17-1/8 in
Toilet Bowl Length:
26-3/4 in
Toilet Bowl Width:
14-3/16 in
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Placement:
Side
UPC:
671052047956
WaterSense Labeled:
Yes