This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

Gerber Plumbing

Avalanche™ 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #GHE21828WH
  • Item #3804336
  • Manufacturer Part #HE-21-828
3.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Avalanche™ 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #GHE21828WH
  • Item #3804336
  • Manufacturer Part #HE-21-828
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10" rough-in
  • ErgoHeight™
  • 17" high elongated toilet
  • High Efficiency Toilet
  • Gerber XP-3 flushing technology
  • 3" Flush valve
  • Glazed trapway
  • Reverse trap
  • Dual feed jet
  • Bowl only, shown as entire unit
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A122.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Avalanche™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Material:
Vitreous China
Toilet Bowl Height:
16-7/8 in
Toilet Bowl Length:
29-3/8 in
Toilet Bowl Width:
14-3/4 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
671052047048
WaterSense Labeled:
No