This product requires certification to purchase.

AVALANCHE 1.28/1.6GPF ADA ELONGATED BOWL BISCUIT

Gerber Plumbing

Avalanche AVALANCHE 1.28/1.6GPF ADA ELONGATED BOWL BISCUIT

  • Fast #
  • Part #GGTC3889009
  • Item #10245879
  • Manufacturer Part #GTC3889009
3.1 out of 5 Customer Rating
Brand image
Gerber Plumbing

Avalanche AVALANCHE 1.28/1.6GPF ADA ELONGATED BOWL BISCUIT

  • Fast #
  • Part #GGTC3889009
  • Item #10245879
  • Manufacturer Part #GTC3889009
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tank Cover for Avalanche Tank 12" Rough-in
  • Requires Certification

Documents


Specifications

Collection:
Avalanche
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Flow Rate:
1.28 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Length:
16-7/8
Material:
Vitreous China
Toilet/Urinal Outlet:
Floor
Type:
GGTC3889009
UPC:
719934940305