CCY 1.28 12 RI TANK RH W/O BOWL
Avalanche® CCY 1.28 12 RI TANK RH W/O BOWL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WaterSense certified toilet uses 1.28 gpf to save 20% more water (vs. 1.6 gpf toilet) and reduce utility costs
- QuietClean™ offers a softer sounding flush that circulates water longer and better for a just-scrubbed clean with every use
- 3 in flush valve delivers a powerful surge of water for maximum flow
- Best in class Fluid master® 400A fill valve for durable long-lasting anti-siphon operation and easy replacement
- Chrome-plated side tank lever with solid stainless steel arm complements any bathroom decor
- Rigid flapper provides a leak-free seal that offers lasting corrosion-resistance
- Large dual fed siphon jet increases the flush speed for faster discharge
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Avalanche®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 8-3/8
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- Type:
- GGWS3889097
- UPC:
- 719934940251
- WaterSense Labeled:
- Yes
- Width:
- 16-7/8