Elongated Floor Mount Toilet Bowl in White
Avalanche® Elongated Floor Mount Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ADA compliant, ErgoHeight™ elongated bowl offers comfort and accommodates a wider range of users
- KeepClean® permanent glaze coating provides a super smooth bowl surface that keeps residue from sticking for a fresher bowl that needs less cleaning
- Large, fully glazed trapway for virtually clog-free waste removal
- Large dual-fed siphon jet increases the flush speed for faster discharge
- Large bowl surface enables water to circulate longer and more effectively to thoroughly rinse bowl
- Extra-large footprint is ideal for new construction as well as replacement applications to hide unsightly residue from previous toilet installations
- Toilet seat is not included
- Vitreous China
- 12" rough-in
- Corrosion-resistant rigid flapper
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bowl Height Range:
- 17 in+
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Avalanche®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Spud Location:
- Top
- Tank Only:
- No
- Toilet Bowl Height:
- 17-1/8 in
- Toilet Bowl Length:
- 29-7/8 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 719934920178