Round ADA Toilet Bowl in White
Avalanche® Round ADA Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA compliant ErgoHeight™ with round front fits smaller spaces and accommodates differently abled users
- KeepClean® permanent glaze coating provides a super smooth bowl surface that keeps residue from sticking for a fresher bowl that needs less cleaning
- Large, fully glazed trapway for virtually clog-free waste removal
- Large dual-fed siphon jet increases the flush speed for faster discharge
- Large bowl surface enables water to circulate longer and more effectively to thoroughly rinse bowl
- Extra-large footprint is ideal for new construction as well as replacement applications to hide unsightly residue from previous toilet installations
- Toilet seat is not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Collection:
- Avalanche®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Spud Location:
- Top
- Toilet Bowl Height:
- 15-9/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in or 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Toilet/Urinal Outlet:
- Floor
- Type:
- GGAV31852
- UPC:
- 719934920154