Brass Valve Trim in Satin Black
Avian® Brass Valve Trim in Satin Black
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Avian®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-3/4
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 719934105155
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-3/4