This product requires certification to purchase.

Metal Valve Trim in Brushed Nickel

Gerber Plumbing

Avian® Metal Valve Trim in Brushed Nickel

  • Fast #
  • Part #GD560919BNT
  • Item #8111546
  • Manufacturer Part #D560919BNT
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Avian® Metal Valve Trim in Brushed Nickel

  • Fast #
  • Part #GD560919BNT
  • Item #8111546
  • Manufacturer Part #D560919BNT
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Avian®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/8 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
Tub Spout Type:
Diverter
UPC:
719934105179
Width:
3-1/8 in